missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaLite™ Wipers
Hard-wearing wipers designed for medical, pharmaceutical and high-tech applications
£44.10 - £80.34
Specifications
Product Type | NovaLite™ Cleanroom Wipes |
---|---|
Material | Cellulose, Latex |
Disposable | Reusable |
Thickness (English) | 0.062 in. |
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
13127346
|
Micronova™
WP2-1012 |
12 in. | 30.48 cm | 12 in. | 25.4 cm | N/A | |||
13157346
|
Micronova™
WP2-99 |
9 in. | 22.86 cm | 9 in. | 22.86 cm | N/A | |||
13137346
|
Micronova™
WP2-1212 |
12 in. | 30.48 cm | 12 in. | 30.48 cm | N/A | |||
13147346
|
Micronova™
WP2-1418 |
18 in. | 45.72 cm | 18 in. | 35.56 cm | N/A | |||
Description
- Offers increased friction resistance
- Holds up to strong disinfectants and steam sterilization
- Washable
- Latex exterior bonded with rayon
- 400% absorbency
- Ideal for removing fine dusts and powders
- Can be laundered and autoclaved
Specifications
NovaLite™ Cleanroom Wipes | |
Cellulose, Latex | |
Reusable | |
0.062 in. |