missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaSpill™ Irradiated Cleanroom Spill Pillow
GREENER_CHOICEBIOPHARMA

Product Code. 13137606 Shop All Micronova Products
Click to view available options
:
Irradiated; 28 in. long
This item is not returnable. View return policy

Product Code. 13137606

Brand: Micronova™ NS628IR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This U-shaped spill pillow is absorbent and lightweight, made with low-particulate polyester for absorbing spills in the cleanroom. Available gamma irradiated.

The Micronova NovaSpill™ Cleanroom Spill Pillow is specially designed with highly absorbent, low particulate polyester for absorbing spills in the cleanroom. The U-shaped pillow is lightweight and easy to store.

  • Convenient U-shaped spill pillow
  • 100% smooth knit polyester cover
  • Highly absorbent with low particulates
  • Compatible with common detergents and disinfectants
  • Available gamma irradiated
  • Autoclavable

Specifications

For Use With (Application) Spill clean-up in cleanroom and aseptic areas
Color White
Length (English) 28 in.
Length (Metric) 71 cm
Material Polyester
Type Contamination Control Mat
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis