Learn More
Micronova™ Novastat™ Anti-Static Tape
A transparent cellophane tape with rubber base adhesive that is unaffected by humidity and seals without creating a static charge. Designed for use in ESD-sensitive environments.
Brand: Micronova™ ASTPC-3436
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova Novastat™ Anti-Static Tape is a transparent amber tape, specially designed with non-hygroscopic properties for sealing and packaging in ESD-sensitive environments. Made with cellophane backing and a rubber based adhesive, it will not create a static charge.
- Cellophane tape with a rubber base adhesive
- Transparent tape for sealing and packaging
- Non-hygroscopic for ESD-sensitive environments
- Will not create a static charge
- Available in a variety of sizes
- Wound on a 1 in. plastic core
Specifications
Not Autoclavable | |
Clear | |
Anti-static Cleanroom Tape | |
Sealing in ESD Sensitive Environments-no Static Charge on Removal | |
16°C to 27°C | |
36 yd. | |
0.75 in. |
Rubber | |
Cellulose | |
Non-sterile | |
60°F to 80°F | |
33 m x 19.03 mm (36 yd. x 0.75 in.) | |
33 m | |
19.05 mm |