missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Novastat™ Anti-Static Tape
Shop All Micronova Products
Click to view available options
Color:
Clear
Dimensions (LxW):
36 yd. x 0.75 in.
72 yd. x 0.75 in.
72 yd. x 1 in.
Unit Size:
Each
Description
The Micronova Novastat™ Anti-Static Tape is a transparent amber tape, specially designed with non-hygroscopic properties for sealing and packaging in ESD-sensitive environments. Made with cellophane backing and a rubber based adhesive, it will not create a static charge.
- Cellophane tape with a rubber base adhesive
- Transparent tape for sealing and packaging
- Non-hygroscopic for ESD-sensitive environments
- Will not create a static charge
- Available in a variety of sizes
- Wound on a 1 in. plastic core
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Rubber |
| Coating | Cellophane |
| Color | Clear |
| Material | Cellulose |
| Product Type | Tape |
| Sterility | Non-sterile |
| For Use With (Application) | ESD Environments, Sealing, Packaging |
| Dimensions (LxW) | 72 yd. x 0.75 in. |
| Length (English) | 72 yd. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction