missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaWipe™ Wipers

Product Code. p-3350323 Shop All Micronova Products
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
12 x 12 in.
18 x 4 in. (45.7 x 10.2 cm)
9 x 7 in. (22.9 x 17.8 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
1 Ea.
10 Wipers/Pk.
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 13127336

Brand: Micronova™ WP11212

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For semiconductor and microelectronics cleaning where the fast-drying, absorbent properties of PVA are key

  • With a 600% absorbency, they are soft and pliable for both wet and dry applications
  • For general wiping, lapping and polishing applications
  • Can be laundered and re-used

Specifications

Product Type NovaWipe™ Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyvinyl Alcohol
Disposable Reusable
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Ideal for general wiping, lapping and polishing applications
For Use With (Equipment) Workstations, laminar flow benches, walls, windows
Packaging Quantity 10 Wipers/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.