missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ PharmaPly™ Irradiated Polyester-Rayon Tubular String Mop
An extremely lightweight, 6 x 15-inch tubular string mop that is ideal for covering large surface areas quickly and efficiently in controlled environments, pharmaceutical support areas, hospitals and laboratories where stringent cleaning routines are imperative.
Brand: Micronova™ PPM4-MM15IR
Requires : MH-1 or MHC-1, or QDMH-1 frame with SSU series handle
This item is not returnable. View return policy
Description
The Micronova PharmaPly™ PolyCellulose™ Tubular String Mop, when fully saturated, is half the weight of competitive products, making it ergonomically ideal for large production areas and round-the-clock cleaning cycles. The twisted polyester/cellulose strands allow for an even coating, without excessive wetting.
- Extremely lightweight, 6 x 15-inch tubular string mop
- Low-linting and super absorbent polyester/cellulose blend fabric
- White PolyCellulose strips — 55% polyester, 45% cellulose
- Ideal for large production areas and round-the-clock cleaning cycles
- Twisted strands allow for an even layer of liquid, without excessive wetting
- Fully saturated mop head is one half the weight of competitive products
- Ideal for controlled environments, pharmaceutical, hospitals and laboratories
- For use with the QDMH-1 or MH-1 series mop adapters
- Available gamma irradiated for aseptic environments
- Compatible with alcohol and strong disinfectants
- Autoclavable
Specifications
40.6 x 15.2 cm (16 x 6 in.) | |
16 in. | |
40.6 cm | |
15.2 cm | |
Reusable | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |
White | |
Sterile | |
Autoclavable | |
6 in. | |
Store at Ambient Temperature | |
Polyester, Cellulose |