Learn More
Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover
A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in the cleanroom. Available in a variety of fabric options to cope with the most critical cleaning challenges.
Brand: Micronova™ MZSM56-14
282.13 GBP valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Requires : QPSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy
Description
The Micronova SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Snap-on flat head mop covers
- Polyester urethane foam interiors are fully encased in a choice of fabric
- Stainless steel snap fasteners
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaLite — Absorbent chamois fabric with good friction resistance
- Available without a foam interior for quick wipe downs and sanitization
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are excellent for pass-throughs and smaller spaces
- The 14 and 18-inch covers are ideal for floors, walls and ceilings
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
35.6 x 12.7 cm (14 x 5 in.) | |
MZSM56-14 | |
14 in. | |
35.6 cm | |
12.7 cm | |
Chemicals | |
24/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces |
Flat Head Mop Cover | |
White | |
Non-sterile | |
Autoclavable | |
5 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Smooth Knit Polyester, Urethane Foam, Polyester |