Learn More
Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover



A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in the cleanroom. Available in a variety of fabric options to cope with the most critical cleaning challenges.
Brand: Micronova™ MZSM6AA-18
351.50 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Requires : QPSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy
Description
The Micronova SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Snap-on flat head mop covers
- Polyester urethane foam interiors are fully encased in a choice of fabric
- Stainless steel snap fasteners
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaLite — Absorbent chamois fabric with good friction resistance
- Available without a foam interior for quick wipe downs and sanitization
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are excellent for pass-throughs and smaller spaces
- The 14 and 18-inch covers are ideal for floors, walls and ceilings
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
45.7 x 12.7 cm (18 x 5 in.) | |
Flat | |
18 in. | |
45.7 cm | |
12.7 cm | |
Chemicals | |
24/Cs. | |
Polyurethane Foam Interior | |
Microfiber, Polyester, Nylon, Urethane Foam, Polyester |
Mop Cover | |
Blue | |
Non-sterile | |
Autoclavable | |
5 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Cleaning and Sanitization of Cleanroom Surfaces |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
048426-000 | Certificate of Compliance | 17/03/2025 | MZSM6AA-18 |
046980-000 | Certificate of Compliance | 26/12/2024 | MZSM6AA-18 |
046925-000 | Certificate of Compliance | 16/12/2024 | MZSM6AA-18 |
046622-000 | Certificate of Compliance | 11/12/2024 | MZSM6AA-18 |
046538-000 | Certificate of Compliance | 09/12/2024 | MZSM6AA-18 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.