missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover
GREENER_CHOICEBIOPHARMA

A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in the cleanroom. Available in a variety of fabric options to cope with the most critical cleaning challenges.

Brand:  Micronova™ MZSM56-9

 View more versions of this product

Product Code. 13137566

  • £297.00 / Pack of 24
Estimated Shipment: 09-07-2025
to see stock.
Explore more special offers
Add to basket

Requires : QPSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy

Description

Description

The Micronova SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Snap-on flat head mop covers
  • Polyester urethane foam interiors are fully encased in a choice of fabric
  • Stainless steel snap fasteners
  • Available in a range of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaLite — Absorbent chamois fabric with good friction resistance
  • Available without a foam interior for quick wipe downs and sanitization
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are excellent for pass-throughs and smaller spaces
    • The 14 and 18-inch covers are ideal for floors, walls and ceilings
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

22.9 x 12.7 cm (9 x 5 in.)
Flat
White
Non-sterile
Autoclavable
5 in.
Reusable
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Smooth Knit Polyester, Urethane Foam, Polyester
Mop Cover
MZSM56-9
9 in.
22.9 cm
12.7 cm
Chemicals
24/Cs.
Cleaning and Sanitization of Cleanroom Surfaces
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number045738-000 Certificate TypeCertificate of Compliance Date11/11/2024 Catalog NumberMZSM56-9
Lot Number045658-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberMZSM56-9
Lot Number044560-000 Certificate TypeCertificate of Compliance Date15/08/2024 Catalog NumberMZSM56-9
Lot Number044664-000 Certificate TypeCertificate of Compliance Date09/08/2024 Catalog NumberMZSM56-9
Lot Number043733-000 Certificate TypeCertificate of Compliance Date20/05/2024 Catalog NumberMZSM56-9
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover > SnapMop, NovaPoly, knit polyester, flat head mop cover w snaps, 9 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.