Learn More
Micronova™ PolyGen™ String Mop



A 100% polyester, herringbone-weave string mop with no raw edges that guarantees low particulation, is absorbent enough to clean to a dry finish, and can also be used to apply disinfectants.
Brand: Micronova™ PG9-12
32.61 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Requires : MH or QDMH frame with SSU series handle
Description
Economical and low-linting
The Micronova PolyGen™ String Mop is a low-linting mop with a herringbone weave and looped strands with no raw edges. The mop is absorbent enough to clean to a dry finish but can also be used to apply disinfectants that require an extended drying time. Available gamma irradiated.
- A looped woven polyester strand mop with no exposed edges
- Absorbent enough to clean to a dry finish
- For use with QDMH-1 adapter or standard string mop handles
- Available gamma irradiated for aseptic areas
- Holds up to strong disinfectants
- Launderable for re-use
- Autoclavable
Specifications
38.1 x 20.3 cm (15 x 8 in.) | |
White | |
15 in. | |
38.1 cm | |
20.3 cm | |
Chemicals | |
12/Cs. | |
Herringbone Weave in its Looped Strands | |
No |
String Mop | |
White | |
Non-sterile | |
Autoclavable | |
8 in. | |
Reusable | |
May be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or dryer temperature should not exceed 180°C. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments | |
Polyester |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
048013-000 | Certificate of Compliance | 25/02/2025 | PG9-12 |
045628-000 | Certificate of Compliance | 11/11/2024 | PG9-12 |
045464-000 | Certificate of Compliance | 15/10/2024 | PG9-12 |
045138-000 | Certificate of Compliance | 15/10/2024 | PG9-12 |
045137-000 | Certificate of Compliance | 13/08/2024 | PG9-12 |
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
15Hours
11Minutes
49Seconds
59 -
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
32Hours
11Minutes
49Seconds
59New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.