missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PolyGen™ Irradiated String Mop

A 100% polyester, herringbone-weave string mop with no raw edges that guarantees low particulation, is absorbent enough to clean to a dry finish, and can also be used to apply disinfectants.

Brand:  Micronova™ PG9-12IR

Code : 03

Additional Details : Weight : 0.01000kg

Product Code. 11966865

  • £1075.00 / Pack of 20
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Requires : MH or QDMH frame with SSU series handle

Description

Description

Economical and low-linting

The Micronova PolyGen™ String Mop is a low-linting mop with a herringbone weave and looped strands with no raw edges. The mop is absorbent enough to clean to a dry finish but can also be used to apply disinfectants that require an extended drying time. Available gamma irradiated.

  • A looped woven polyester strand mop with no exposed edges
  • Absorbent enough to clean to a dry finish
  • For use with QDMH-1 adapter or standard string mop handles
  • Available gamma irradiated for aseptic areas
  • Holds up to strong disinfectants
  • Launderable for re-use
  • Autoclavable
Specifications

Specifications

38.1 x 20.3 cm (15 x 8 in.)
White
Sterile
Autoclavable
8 in.
No
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
String Mop
15 in.
38.1 cm
20.3 cm
Chemicals
20/Cs.
Herringbone Weave in its Looped Strands
Polyester, Polyester (Band)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers