missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ PolyMitt™ Cleaning Mitt Wipe
Shop All Micronova Products
Click to view available options
Color:
Blue
White
Material:
Non-woven Polyamide, Urethane Foam
Polyester/Nylon Microfiber
Polyester/Nylon Microfiber, Double-sided Thin Urethane Foam
Smooth-knit Polyester
Textured Polyester
Unit Size:
Each
Description
The Micronova PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom.
- Durable cleaning mitts for simplified cleaning
- Versatility of a high quality wipe with the convenience and security of a glove
- One size: fits comfortably over a gloved hand
- Designed to clean hard to reach areas in the cleanroom
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- Available with or without a urethane foam layer
- Compatible with strong disinfectants
- Autoclavable
- Reusable
Specifications
Specifications
| Product Type | Mitt Wipes |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20.3 cm |
| Material | Polyester/Nylon Microfiber, Double-sided Thin Urethane Foam |
| Color | Blue |
| Disposable | Reusable |
| Dimensions (L x W) | 30.5 x 20.3 cm (12 x 8 in.) |
| For Use With (Application) | Cleaning Mitt for Cleanroom and Controlled Environment Surfaces |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction