missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ SlimLine™ Buckets
These rectangular, 6 gallon buckets with a 20-inch width are an ideal choice for use with flat head mops and string mops in controlled environments. Designed for stand alone use or as replacements for Micronova SlimLine™ and SlimT™ Series Carts.
£109.00
Specifications
Product Type | Mop Bucket |
---|---|
Capacity (Metric) | 22.7 L |
Material | Polypropylene |
Autoclavable | Yes |
Capacity (English) | 6 gal. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12861994
|
Micronova™
B-7DB |
Blue |
£109.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
12802004
|
Micronova™
B-7RE |
Red |
£109.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
12822004
|
Micronova™
B-7YE |
Yellow |
£109.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
Micronova SlimLine™ Polypropylene Buckets are designed to work well with Micronova BucketLiners™ and the range of W-9 Series Wringers. The color-coded buckets are available in a choice of red, yellow, blue, green and grey.
- Rectangular polypropylene buckets
- 20-inch width is ideal for flat mops and string mops
- 6 gallon capacity
- Volume graduations with gallon and liter markers
- Color-coded with a choice of red, yellow, blue, green and grey
- Work with BucketLiners and W-9 Series Wringers
- Replacement buckets for SlimLine and SlimT Series Carts
- Autoclavable
Specifications
Mop Bucket | |
Polypropylene | |
6 gal. | |
55.9 x 30.5 x 26.7 cm (22 x 12 x 10.5 in.) | |
SlimLine mop and Bucket System | |
26.7 cm | |
55.9 cm | |
12 in. |
22.7 L | |
Yes | |
Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage. | |
Cleaning Walls, Floors and Ceilings | |
10.5 in. | |
22 in. | |
Non-sterile | |
30.5 cm |