Learn More
Micronova™ SlimLine™ Bucket
These rectangular, 6 gallon buckets with a 20-inch width are an ideal choice for use with flat head mops and string mops in controlled environments. Designed for stand alone use or as replacements for Micronova SlimLine™ and SlimT™ Series Carts.
Brand: Micronova™ B-7DG
91.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 1.00000kg
Description
For use with SlimLine™ Cleanroom Cart System
- For use with SlimLine or SlimT Cleanroom Cart System
- 6 gallon capacity
- Autoclavable
- Color: Green
Specifications
Mop Bucket | |
Polypropylene | |
6 gal. | |
Green | |
Cleaning Walls, Floors and Ceilings | |
10.5 in. | |
22 in. | |
Non-sterile | |
30.5 cm |
22.7 L | |
Yes | |
Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage. | |
55.9 x 30.5 x 26.7 cm (22 x 12 x 10.5 in.) | |
SlimLine mop and Bucket System | |
26.7 cm | |
55.9 cm | |
12 in. |