Learn More
Micronova™ TMop™ Adapters
A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).
Brand: Micronova™ QDT-18
168.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.80000kg
Requires : T-mop Covers
Description
The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with ‘thick sponge’ T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).
- T-shaped mop adapters with 180° swivel joint
- Easy surface cleaning in awkward corners, tight spaces and under equipment
- Works well on room floors, walls, ceilings, soft walls and equipment exteriors
- 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
- Square acetal bar works best with the ‘thick sponge’ TMop™covers (QDST)
- QP, ACME threaded end for attachment to Micronova plastic handles
- QD, Quick Disconnect attachment to SSU series stainless handles
- Good resistance to cleaning solutions and disinfectants
- Autoclavable
Specifications
45.7 x 2.5 cm (18 x 1 in.) | |
18 in. | |
45.7 cm | |
2.5 cm | |
Chemicals | |
1/Pk. | |
T-Mop™ Cleanroom Mop | |
Electropolished Stainless Steel (304), Acetal |
Quick Disconnect Adapter | |
Non-sterile | |
Autoclavable | |
1 in. | |
No | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Cleaning and Sanitizing Cleanroom and Controlled Environments Surfaces |