missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ TMop™ Adapters

A selection of T-shaped mop adapters that work with TMop™ and Slim-T™ series slipcovers and feature a 180°swivel joint for easy surface cleaning in awkward corners, tight spaces and under equipment. Available in either electropolished stainless steel tube bar or acetal square bar (QDST).

Brand:  Micronova™ QDST-10

 View more versions of this product

Product Code. 13107636

  • £126.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova TMop™ Cleanroom Mop Adapters are designed to work with the TMop™ or Slim-T™ series mop covers that snap easily onto the T-shaped mop frames. The acetal square bar frame is designed for use with ‘thick sponge’ T-Mops, as it grips into the sponge. T-Mop™ frames are available with an ACME threaded end for plastic handles (QPT) or a Quick Disconnect attachment for use with SSU series stainless steel handles (QDT and QDST).

  • T-shaped mop adapters with 180° swivel joint
  • Easy surface cleaning in awkward corners, tight spaces and under equipment
  • Works well on room floors, walls, ceilings, soft walls and equipment exteriors
  • 304 Electropolished stainless-steel tube frame fits all TMop™ and Slim-T™Mop covers (QDT, QPT)
  • Square acetal bar works best with the ‘thick sponge’ TMop™covers (QDST)
  • QP, ACME threaded end for attachment to Micronova plastic handles
  • QD, Quick Disconnect attachment to SSU series stainless handles
  • Good resistance to cleaning solutions and disinfectants
  • Autoclavable
Specifications

Specifications

25.4 x 1.9 cm (10 x 0.75 in.)
White
Non-sterile
Autoclavable
0.75 in.
Reusable
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Cleaning and Sanitizing Cleanroom and Controlled Environments Surfaces
Quick Disconnect Adapter
10 in.
25.4 cm
1.9 cm
Chemicals
1/Pk.
10 in. Square T-Mop™
Acetal, Electropolished Stainless Steel (304), Acetal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers