missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape Dispensers
A coated steel and plastic tape dispenser with 2-inch capacity and an optional weighted base that is designed to hold Micronova 3-inch core tape rolls.
£91.90 - £149.00
Specifications
Color | Beige |
---|---|
Material | Plastic |
For Use With (Application) | Film-backed or Paper tapes |
Sterility | Non-sterile |
Product Code | Brand | Product Type | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Width (English) | Price | Quantity & Availability | ||||
13158515
|
Micronova™
P-52 |
Tape Dispenser | 3.25 in. |
£91.90
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
13168515
|
Micronova™
P-52W |
Tape Dispenser with Weighted Bottom | 5 in. |
£149.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
Description
Micronova Tape Dispensers, For Use With: Film-backed or Paper tapes, Quantity: Each, Recommended Applications: Safety, Width: 2 in.
The Micronova Tape Dispenser is a combination of coated steel and plastic with a 2-inch width. Available with or without a weighted base. Designed for use with all Micronova 3-inch core tapes.
- Coated steel and plastic tape dispenser
- 2-inch capacity
- Holds tapes with 3 inch cores
- Designed for use with Micronova tapes
- Optional weighted base
Specifications
Beige | |
Plastic | |
Film-backed or Paper tapes | |
Non-sterile |