missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ ACME Thread Plastic Handle

Plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.

Brand:  Micronova™ STAH-60WH

39.81 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15208626

  • £41.90 / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Lightweight, plastic-coated fiberglass handles

Micronova Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.

  • Lightweight, plastic coated fiberglass handles
  • ACME Connect threaded end connection
  • Available fixed length or extendable
  • Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
  • Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
  • ACME Connect threaded end attaches directly to the plastic (QP series) adapters
  • Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
  • Autoclavable
Specifications

Specifications

Fixed Handle
White
Non-sterile
Autoclavable
0.75 in.
Reusable
1 Ea.
QP mop adapters and brushes with threaded connection
ISO 9001 Certified Facility Certificate of Conformance
Fiberglass, Plastic
White
60 in.
152.4 cm
1.9 cm
Common disinfectants and cleaning solutions
ACME
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Mop Handle for Cleaning and Sanitizing Cleanrooms
Yes
1.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number047543-000 Certificate TypeCertificate of Compliance Date16/01/2025 Catalog NumberSTAH-60WH
Lot Number045884-000 Certificate TypeCertificate of Compliance Date31/12/2024 Catalog NumberSTAH-60WH
Lot Number044016-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberSTAH-60WH
Lot Number045534-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberSTAH-60WH
Lot Number045410-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberSTAH-60WH
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ ACME Thread Plastic Handle > Length: 60 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.