Learn More
Micronova™ ACME Thread Plastic Handle
Plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.
Brand: Micronova™ STAH-48WH
22.42 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Lightweight, plastic-coated fiberglass handles
Micronova Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.
- Lightweight, plastic coated fiberglass handles
- ACME Connect threaded end connection
- Available fixed length or extendable
- Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
- Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
- ACME Connect threaded end attaches directly to the plastic (QP series) adapters
- Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
- Autoclavable
Specifications
Fixed Handle | |
White | |
Non-sterile | |
Autoclavable | |
0.75 in. | |
Reusable | |
1 Ea. | |
QP mop adapters and brushes with threaded connection | |
ISO 9001 Certified Facility Certificate of Conformance | |
Fiberglass, Plastic |
White | |
48 in. | |
122 cm | |
1.9 cm | |
Common disinfectants and cleaning solutions | |
ACME | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Mop Handle for Cleaning and Sanitizing Cleanrooms | |
Yes | |
1.9 cm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
046591-000 | Certificate of Compliance | 03/12/2024 | STAH-48WH |
040397-000 | Certificate of Compliance | 27/11/2023 | STAH-48WH |
040675-000 | Certificate of Compliance | 27/11/2023 | STAH-48WH |
036711-000 | Certificate of Compliance | 23/03/2023 | STAH-48WH |
034348-000 | Certificate of Compliance | 16/09/2022 | STAH-48WH |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.