missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Hand Soaps and Sanitizers
BIOPHARMA

Soaps and sanitizers formulated with highly effective, non-irritating ingredients are ideal for frequent use in clean and controlled environments. Designed for use with the MicroDispenser™. Include a saddle pump.

£144.00 - £328.00

Specifications

Color-coded No
Autoclavable Not Autoclavable
Container Type HDPE
Dimensions (L x W x H) 7.75 x 1.75 x 3.75
Disposable Single-use
View More Specs

Products 5
Product Code Brand Product Type Sterility Composition Price Quantity & Availability  
Product Code Brand Product Type Sterility Composition Price Quantity & Availability  
12822447
BIOPHARMA
View Documents
Micronova™
IC-210
Hand Sanitizer Non-sterile 60% Ethanol Sanitizing Gel This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13454999
BIOPHARMA
View Documents
Micronova™
IC-210
Hand Sanitizer Non-sterile 60% Ethanol Sanitizing Gel
£181.00
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
13127296
BIOPHARMA
View Documents Promotion Details
Micronova™
IC-420
Antibacterial Hand Soap Non-sterile Benzalkonium Chloride Soap with Moisturizing Agents
£144.00
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
12832447
BIOPHARMA
View Documents Promotion Details
Micronova™
IC-220
Gloved Hand and Surface Sanitizer Sterile 70% IPA, 30% WFI Quality Water
£328.00
Pack of 6
Please to purchase this item. Need a web account? Register with us today!
13107296
BIOPHARMA
View Documents
Micronova™
IC-110
Hand and Glove Soap Non-sterile pH Balanced General Purpose Hand Soap This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Soaps and sanitizers formulated with highly effective, non-irritating ingredients are ideal for frequent use in clean and controlled environments. Designed for use with the MicroDispenser™. Include a saddle pump.

Hand care products are gentle and effective with built-in skin emollients for frequently washed hands. The 500 mL saddle pump bottles can be used as stand-alone dispensers or with the M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser (ICDISP-3) to ensure uncontaminated results.

  • NovaClenz™ Instant Hand Sanitizer, made with 62% Ethanol to help prevent viral transfer. Effective against bacteria, including: pseudomonas, salmonella and staphylococcus. Effective in reducing nosocomial infections. Fortified with emollients to moisturize hands.
  • Hy-G-Clenz™ Antimicrobial Hand Soap, made with 0.13% Benzalkonium Chloride and natural emollients. Effective against a wide range of both gram-positive and gram-negative bacteria. Persistent activity up to three hours. pH balanced and contains natural moisturizers, ideal for frequent hand washing. Meets OSHA standards.
  • AquaHol™ Sterile Isopropyl Alcohol Solution, made with 70% Sterile IPA in 30% Wifi Quality Water, and meets USP requirements. Terminally filtered to 0.1 microns. Gamma Irradiated. Ideal for use over cleanroom gloves.
  • NovaDyne™ General Purpose Hand Soap, pH balanced gentle lotion hand soap. Made with built-in moisturizers/skin emollients, ideal for frequent hand washing.
  • LoNa™ Low Sodium Hand Soap, low ionic, low sudsing hand soap and glove cleanser, specially designed for the high-tech cleanroom; less than 100 ppb sodium. pH balanced and clean enough to be used on the face.
Specifications

Specifications

No
HDPE
Single-use
19.69 cm
9.53 cm
500 mL
500 mL
0.5 kg
4.45 cm
Not Autoclavable
7.75 x 1.75 x 3.75
7.75 in.
3.75 in.
6/Cs.
16.9 oz.
16.9 oz.
1.75 in.
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Hand Soaps and Sanitizers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.