Learn More
Micronova™ Stainless Steel Quick Disconnect SSU Handles
The fundamental electropolished stainless steel handles with quick disconnect attachments that work with all Micronova QD series mop adapters and cleaning tools. Available in a range of fixed and extendible lengths.
Brand: Micronova™ SSU-7
73.67 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Entire handle can be autoclaved
The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.
- Fundamental handles that work with all Micronova mopping systems
- Electropolished stainless steel with Polyketone components
- Strong, hard-wearing connections for long lasting use
- Available fixed or extendible:
- Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
- Extension handles available from 3 feet (1 m) to 10 feet (3 m)
- For use with all QD series adapters
- May be used with QP tools and frames with addition of the SSA adapter
- Good compatibility with disinfectants
- Autoclavable
Specifications
Fixed Handle | |
Non-sterile | |
Autoclavable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Quick Disconnect Attachment | |
Electropolished Stainless Steel (304), Polyketone |
51 in. | |
130 cm | |
Chemicals, Corrosion | |
Mops | |
Mop Handle for Cleaning and Sanitizing Cleanrooms |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047570-000 | Certificate of Compliance | 16/01/2025 | SSU-7 |
046997-000 | Certificate of Compliance | 16/12/2024 | SSU-7 |
045590-000 | Certificate of Compliance | 15/10/2024 | SSU-7 |
045726-000 | Certificate of Compliance | 15/10/2024 | SSU-7 |
044257-000 | Certificate of Compliance | 12/08/2024 | SSU-7 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
30Hours
13Minutes
25Seconds
38New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.