missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Quick Disconnect SSU Handles

Product Code. 13137506 Shop All Micronova Products
Click to view available options
Product Type:
Extendible Handle
Extendible Handle, Quick Disconnect Attachment
Fixed Handle
Fixed Handle, Quick Disconnect Attachment
Universal Extendible Handle
Length (English):
12 in.
14 to 23 in.
18 to 36 in.
25 in.
37 in.
38 to 72 in.
47 to 80 in.
51 in.
61 in.
62 to 120 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13137506

Brand: Micronova™ SSU1S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The fundamental electropolished stainless steel handles with quick disconnect attachments that work with all Micronova QD series mop adapters and cleaning tools. Available in a range of fixed and extendible lengths.

Entire handle can be autoclaved

The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.

  • Fundamental handles that work with all Micronova mopping systems
  • Electropolished stainless steel with Polyketone components
  • Strong, hard-wearing connections for long lasting use
  • Available fixed or extendible:
    • Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
    • Extension handles available from 3 feet (1 m) to 10 feet (3 m)
  • For use with all QD series adapters
  • May be used with QP tools and frames with addition of the SSA adapter
  • Good compatibility with disinfectants
  • Autoclavable

Specifications

Product Type Universal Extendible Handle
Color Gray
Length (English) 38 to 72 in.
Sterility Non-sterile
Length (Metric) 96.5 to 183 cm
Autoclavable Autoclavable
Resistant To Chemicals, Corrosion
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Includes Snap Buttons
For Use With (Equipment) Mops
For Use With (Application) Mop Handle for Cleaning and Sanitizing Cleanrooms
Color-coded No
Material Electropolished Stainless Steel (304), Polyketone
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.