Learn More
Micronova™ Stainless Steel Quick Disconnect SSU Handles
The fundamental electropolished stainless steel handles with quick disconnect attachments that work with all Micronova QD series mop adapters and cleaning tools. Available in a range of fixed and extendible lengths.
Brand: Micronova™ SSU-9
40.42 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 1.00000kg
Description
Entire handle can be autoclaved
The Micronova Stainless Steel Quick Disconnect SSU Handles are made from 304 electropolished stainless steel with polyketone components that provide strong, hard-wearing all-around connections for efficient and long lasting use. The included Quick Disconnect attachment is designed for use with the QD series mop adapters and cleaning tools.
- Fundamental handles that work with all Micronova mopping systems
- Electropolished stainless steel with Polyketone components
- Strong, hard-wearing connections for long lasting use
- Available fixed or extendible:
- Fixed length handles available from 8 in (20 cm) to 5 feet (1.5 m)
- Extension handles available from 3 feet (1 m) to 10 feet (3 m)
- For use with all QD series adapters
- May be used with QP tools and frames with addition of the SSA adapter
- Good compatibility with disinfectants
- Autoclavable
Specifications
Fixed Handle | |
Non-sterile | |
Autoclavable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Quick Disconnect Attachment | |
Electropolished Stainless Steel (304), Polyketone |
12 in. | |
30.5 cm | |
Chemicals, Corrosion | |
Mops | |
Mop Handle for Cleaning and Sanitizing Cleanrooms |