missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Valve Brush
A large, oval-shaped, polyester bristle brush with a BPA-free plastic core and handle, designed to clean drums, tanks and buckets.
£93.55 - £115.00
Specifications
Product Type | Valve Brush |
---|---|
Sterility | Non-sterile |
Color | White |
Content And Storage | Keep at ambient temperature |
Disposable | No |
Product Code | Brand | Length (Metric) | Length (English) | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (English) | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||
12715755
|
Micronova™
BRWH-50 |
40.6 cm | 16 in. | 10.2 cm | 4 in. |
£93.55
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
12745755
|
Micronova™
BRWH-70 |
76.2 cm | 30 in. | 10.2 cm | 4 in. |
£115.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
Description
The Micronova Valve Brush is ideal for equipment cleaning, including drums, tanks and buckets. All materials of construction are produced from base resins that are BPA free and FDA approved.
- Large, oval-shaped brush with attached handle
- Ideal for cleaning drums, tank, buckets and other equipment
- Polyester bristles with a plastic core and handle
- BPA free and FDA approved
Specifications
Valve Brush | |
White | |
No | |
Polyester |
Non-sterile | |
Keep at ambient temperature | |
Valve Brush to Clean Drums, Tanks, Buckets | |
Chemicals |