missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Micropipette Rack for Qualitix™ Tipfill Refill System
Reusable, reclosable, and more space-saving than conventional racks. Socorex™ Micropipette Rack for Qualitix™ Tipfill Refill System readily accepts micropipette refill packs and has smooth, rounded edges and an ergonomic snap latch that won't catch gloves.
£28.85 - £35.55
Specifications
Closure Included | Yes |
---|---|
Array | 96 |
Autoclavable | Autoclavable |
Color | Natural |
Stackable | Yes |
Product Code | Brand | Holds | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | No. per Pack | Price | Quantity & Availability | ||||
15770649
|
Socorex™
3070.0210ER |
Micropipette Tips (10μL), Micropipette Tips (200μL ) | 10 |
£35.55
Pack of 10 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
15790649
|
Socorex™
3070.1000ER |
Micropipette Tips (1000μL) | 6 |
£28.85
Pack of 6 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
- Accepts Qualitix™ Tipfill Refill System refill packs.
- Hinged lid.
- Smooth, rounded edges.
- Ergonomic snap latch that won't catch gloves.
- Transparent lid.
- Reusable.
Specifications
Yes | |
Autoclavable | |
Yes |
96 | |
Natural | |
Qualitix™Tipfill Refill System |