missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Color:Black; Sterility:Sterile; Lid:With Lid
Brand: Fisherbrand™
Code : Z4
Additional Details : Weight : 0.25000kg
Description
- Raised rims to prevent well-to-well crosstalk
- Lowered bottom rim to stop lateral light piping
- Clear well bottom permits direct microscopic viewing
- For use with top or bottom reading instruments
- Designed to the standard ANSI/SBS format
- Total well volume of 350μL
- Tissue culture treatment
- Gives unmatched accuracy, sensitivity and repeatability of photometric readings
Specifications
Standard | |
8 x 12 | |
Polystyrene | |
Sterile | |
Flat Bottom (F-well) | |
1/Pk. | |
Yes |
With Lid | |
Black | |
96 | |
Cell Culture | |
100/Cs. | |
100/Pk. | |
Clear Bottom |