Learn More
Thermo Scientific™ Preparation Rack, 96-well, with cover
Thermo Scientific™ 96-well sample preparation rack.
Brand: Thermo Scientific™ PRK0963
25.18 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Thermo Scientific™ 96-well sample preparation rack.
For all 0.2mL tubes, strip tubes, 24-well Piko™ PCR Plates and 96-well non-skirted or semi-skirted plates.
- Blue rack, clear cover
- Industry-standard footprint fits in microplate centrifuge rotors
- Clear lid allows for easy stacking and viewing of samples
Includes:
Recommended for:
Sample handling, sample preparation, sample storage

Specifications
Microplate Rack | |
0.2 mL Tubes | |
Real-Time PCR Systems or Thermal Cyclers | |
5 racks |
Blue/Clear, Clear | |
Rectangular | |
5 Racks |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.