missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Microplate Thermoshaker
Can be used with all types of standard depth microplates and offers three instruments in one for maximum versatility and efficiency. Grant Instruments™ Microplate Thermoshaker provides excellent temperature uniformity across the platform and microplates.
£2135.00 - £2760.00
Specifications
Orbit | 2 mm |
---|---|
Speed Range | 250 to 1200 rpm |
Electrical Requirements | 120/230 V, 50/60 Hz |
Temperature Uniformity | 0.25 at 37°C |
Display | 2 line x 16 character LCD |
Product Code | Brand | Holds | Depth (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Depth (Metric) | Model | Price | Quantity & Availability | ||||
12925511
|
Grant Instruments™
PHMP |
2 x 96- or 364-well Microplates | 250 mm | PHMP |
£2240.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
15430484
|
Grant Instruments™
PHMP-100 |
2 x 96- or 364-well Microplates | 260 mm | PHMP-100 |
£2135.00
Each |
In Stock
Log in to see stock. |
||||
11481038
|
Grant Instruments™
PHMP-4 |
4 x 96- or 364-well Microplates | 390 mm | PHMP-4 |
£2760.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Temperature setting range: + 25°C to 100°C
- Temperature stability ± 0.1°C, temperature uniformity ± 0.2°C due to the bi-directional heating system (platform and lid)
- Shaking speed: 250 to 1200rpm
- Rapid heat-up
- Continuous or timed operation, with alarm buzzer and automatic switch-off facility
- Choice of two models with capacity for two (PHMP) or four (PHMP-4) 96- or 384-well microplates
- The heated lid completely covers the flat heating plate to provide bi-directional heating and excellent temperature stability and uniformity, whilst preventing condensation
- Combination of bi-directional heating and powerful orbital shaking capability produces the maximum yield from incubations
- Very easy to operate, with simple set-up of temperature, shaking speed and time via push buttons and the 2-line LCD status display
Specifications
2 mm | |
120/230 V, 50/60 Hz | |
2 line x 16 character LCD |
250 to 1200 rpm | |
0.25 at 37°C | |
1 min. to 96 hr. (1 min. increment) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Microplate Thermoshaker