missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A MicroSampler Head
Buerkle™ V4A MicroSampler Head are interchangeable with different tips and volumes.
Brand: Buerkle™ 5307-0110
77.15 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Interchangeable
- Allows tips with different volumes to be used
- Stainless steel AISI 316L
Specifications
MicroSampler Head | |
Autoclavable | |
2 mL | |
12 mm dia. MicroSampler Tube |
Stainless Steel (V4A) | |
Head for MicroSampler | |
For The Sampling of Small Quantities of Powder |