missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Microscope Camera
Click to view available options
Type:
Microscope Camera
Unit Size:
Each
Description
A five megapixel digital microscope camera with a 9.7 inch, high definition, LED touch screen tablet PC which includes Wifi and application software for image capture and measurement. The tablet may be used be used as a standalone PC, and includes an SD card slot for additional data storage.
- High performance 1/2 inchcmOS Sensor with 5 Mpx (2593x1936)
- White balance settings: Manual/Automatic/Preset
- Programmable controls: Gain, Frame rate, Frame size, Exposure.
- Sensitivity 1.6v/lux-sec
- Complete with USB cable and image analysis software
- Pixel size 2. 2μm x 2. 2μm
- Dynamic range 71dB
- High performance 9.7 inch HD LED backlit LCD screen (1024 x 768)
- G-sensor multipoint capacitance touch screen
- Operating software: Android 2. 3 CPU 1.2GHz RAM 1GB
- Storage: Onboard Flash A44 supports external TF card
- Multi-language display including all European languages
Specifications
Specifications
| Type | Microscope Camera |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction