missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Microscope Head, SMZ-171 BH

Stereo microscope head employing the Greenough stereoscopic optical system for large-scale magnification, distortion-free images, and superior depth of field. Motic™ Microscope Head, SMZ-171 BH is a binocular head with a 45° viewing angle.

Brand:  Motic™ 1100200600751

579.96 GBP valid until 2024-11-29
Use promo code "21706" to get your promotional price.


Product Code. 15465502

  • £731.00 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Greenough optical system.
  • Binocular head, 45° inclined, 360° rotating.
  • Widefield adjustable eyepieces WF10X/23mm.
  • 6.7:1 Zoom ratio, WD=110mm
Specifications

Specifications

Binocular microscope head
Binocular, 45° inclined, 360° rotating
WF 10X/23 mm, Adjustable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers