missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microscope Slides
Manufactured from hydrolytic class 3 clear soda-lime glass.
£200.21 - £379.00
Specifications
Material | Soda Lime Glass |
---|---|
Thickness (Metric) | 1 mm |
No. per Case | 2500 |
No. per Pack | 50 |
Length (Metric) | 76 mm |
Product Code | Brand | Edges | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Edges | Description | Price | Quantity & Availability | ||||
10682432
|
BRAND™
474701 |
Cut | Ends not frosted |
£200.21
Pack of 2500 |
In Stock
Log in to see stock. |
||||
10632822
|
BRAND™
474744 |
Ground | Twin frosted end |
£379.00
Pack of 2500 |
In Stock
Log in to see stock. |
||||
10305141
|
BRAND™
474702 |
Cut | Twin frosted end |
£302.00
Pack of 2500 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
Description
- Thickness of approx.. 1 mm
- Size approx. 76x 26 mm
- Slides with ground edges are recommended to reduce the risk of injury
- To protect against penetrating humidity the entire packing unit is also optionally available sealed in an aluminum bag
- Pack quantity of 2500, 50 boxes of 50 slides
Specifications
Soda Lime Glass | |
2500 | |
76 mm | |
Clear | |
76 x 26 mm |
1 mm | |
50 | |
26 mm | |
50 Boxes of 50 Slides |