missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Microscope Slides
Shop All Cole-Parmer Products
Click to view available options
:
75mm x 25mm
Description
- Our slides feature precision ground edges on all four sides.
- Use plain microscope slides in general purpose applications.
- Slides measure 75 x 25mm and are 1mm thick.
- 144 Slides per pack.
Specifications
Specifications
| Length (Metric) | 75 mm |
| Width (Metric) | 25 mm |
| Edges | Ground |
| Thickness (Metric) | 1 mm |
| Quantity | 144 |
| Dimensions (L x W) | 75 x 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction