missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Microscope Slides with Cavities

Use Marienfeld Superior™ Soda Lime Glass Microscope Slides with carefully ground and polished cavities for research needs in the laboratory.

Brand:  Marienfeld Superior™ 13 201 02

 View more versions of this product

Product Code. 12848715

  • £629.00 / Pack of 50
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Premier quality microscope slides with cavities
  • Made of soda lime glass of third hydrolytic class
  • With 90° ground edges
  • Cavities with diameter of 15-18 mm and a depth of 0.6-0.8 mm
  • Pre-cleaned, ready for use, autoclavable
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability
Specifications

Specifications

76 mm
50
Not Frosted
Yes
Microscope Slide
Cavity Slides
76 x 26 mm
26 mm
90°, Ground
Soda Lime Glass Type III, Hydrolytic Class
1.2 to 1.5 mm
2
50 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.