missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Microscope Slides, Cut, 1mm

Product Code. 16311906 Shop All Epredia Products
Click to view available options
Dimensions (L x W):
45 x 30 mm
75 x 50 mm
76 x 26 mm
Quantity:
100 Pieces in Cardboard Box
100 Pieces in Paper
50 Pieces in Box
Unit Size:
Pack of 100
Pack of 1000
Pack of 50
This item is not returnable. View return policy

Product Code. 16311906

Brand: Epredia™ AAAC0300045003EB0MNZ#0#G#

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 45 mm
Width (Metric) 30 mm
Material Soda Lime Glass
Thickness (Metric) 1 mm
Coating Uncoated
Quantity 100 Pieces in Paper
Writing Surface No
Dimensions (L x W) 45 x 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.