missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Microscope Slides with Ground Edges
Click to view available options
Certifications/Compliance:
CE acc. IVD 98/79 EC
ISO 8037/1, CE, IVD 98/79 EC
Unit Size:
Pack of 1000
Pack of 5000
Description
- Ground Edges 90°C ISO 8037/l
- With LOT number on packaging
- CE acc. to IVD 98/79 EC
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| Edges | 90°, Ground |
| Thickness (Metric) | 0.95 to 1.05 mm |
| Color | Extra White |
| Certifications/Compliance | ISO 8037/1, CE, IVD 98/79 EC |
| Dimensions (L x W) | 76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction