missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Microsep™ Advance Centrifugal Devices with Supor Membrane
Particulate removal for longer HPLC and UHPLC column life.
£184.00 - £715.00
Specifications
Description | EFA: 3.3 cm2 |
---|---|
Material (Membrane) | PES |
Sterility | Non-sterile |
Volume (Metric) | 0.5 to 5 mL (Sample) |
Product Code | Brand | Pore Size | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Includes | Price | Quantity & Availability | ||||
17194751
|
Cytiva (formerly Pall Lab)
MCPM45C68 |
0.45 μm | 100/Pk. |
£701.76
Pack of 100 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17164751
|
Cytiva (formerly Pall Lab)
MCPM02C67 |
0.2 μm | 24/Pk. |
£184.00
Pack of 24 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17174751
|
Cytiva (formerly Pall Lab)
MCPM02C68 |
0.2 μm | 100/Pk. |
£715.00
Pack of 100 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17184751
|
Cytiva (formerly Pall Lab)
MCPM45C67 |
0.45 μm | 24/Pk. |
£218.00
Pack of 24 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- High spin speed and larger EFA reduces spin times
- For samples from 0.5 to 5 mL
- For research applications only
Specifications
EFA: 3.3 cm2 | |
PES | |
Non-sterile | |
0.5 to 5 mL (Sample) |