missing translation for 'onlineSavingsMsg'
Learn More

Contec™ MicroSilk™ II Wipes
BIOPHARMA

MicroSilk wipes are made with fabric densely knitted by continuous microdenier filament.

Brand:  Contec™ LWMD0201

585.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 16625524

  • £722.00 / Pack of 1000
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Excellent sorbency and a soft texture makes them an excellent wipe for cleaning delicate surfaces. MicroSilk II wipes are laser cut, which seals the edges of the wipe for very low levels of particles and fibres.

Laundered and double packaged in ISO Class 4 cleanroom. Ideal for surface cleaning and polishing, the wipe easily removes both oil-based and water-based residues. The unique structure of microfiber improves the surface contact, holds more dirt than average wipes, and provides more effective cleaning.

Features & Benefits

  • Extremely low in fibre and particle generation
  • Holds more dirt than average wipes and provides more effective cleaning
  • Ideal for surface cleaning and polishing
  • Laser cut, which seals the fibres at the edges of the wipe
  • Recommended for ISO Class 5-8 environments
Specifications

Specifications

Cleanroom Wipe
23 cm
23 cm
75% Polyester, 25% Nylon
100/Bag, 10 Bags/Cs
9 in.
9 in.
Polyester, Nylon
23 x 23 cm (9 x 9 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers