missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MICROSTAR Digital, Overhead Stirrer
Space-saving, easy-to-use, compact overhead stirrer.
£1190.00
Specifications
Display | LED |
---|---|
Voltage | 100/240 V, DC Voltage: 24 V |
Wattage | 32 w |
Dimensions (L x W x H) | 60 x 173 x 126 mm |
Electrical Requirements | 100-240 V, 50/60 Hz, 32 W |
Description
- Space-saving high performer
- Perfect basic functionalities
- Compact design
- Reliable
- Guaranteed constant torque over the entire rpm range
- Easy operation using a stable rotary knob
- Regular software updates available via USB interface
Specifications
LED | |
32 w | |
100-240 V, 50/60 Hz, 32 W | |
0.5 to 8 mm | |
Alu-Cast Coating/Thermoplastic Polymer |
100/240 V, DC Voltage: 24 V | |
60 x 173 x 126 mm | |
50/60 Hz | |
USB interface | |
Brushless DC |