missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IDEX Health & Science, LLC MicroTight™ Unions Assembly
Used specifically to easily connect capillary tubing together
Brand: IDEX Health & Science, LLC 02014-43
This item is not returnable.
View return policy
Description
Our MicroTight Unions Assembly is used to easily connect capillary tubing together. True ZDV (Zero Dead Volume) allows two pieces of tubing to connect directly to each other using the included gauge and plug to ensure proper alignment. This allows for an uninterrupted fluidic path. It is for use with 1/32 in. OD Tubing and includes (2) F-126S Fittings and (1) P-553 Gauge.
- MicroTight™ Unions Assembly
- Used to easily connect capillary tubing together
- True ZDV (Zero Dead Volume) allows two pieces of tubing to connect directly to each other using the included gauge and plug to ensure proper alignment
- Allows for an uninterrupted fluidic path
- Includes (2) F-126S Fittings and (1) P-553 Gauge
- Thread Port Configuration Coned: 6-32
- Material: PEEK
- For Tubing OD: 1/32 in.
Specifications
Union | |
5000 psi (345 bar) | |
(2) F-126 S Fittings and (1) P-553 Gauge | |
1/32 in. OD Tubing |
1/32 in. | |
6-32 (Coned) | |
PEEK |