Learn More
Thermo Scientific™ Microtiter Tubes and Racks

Seal microtiter tubes tightly for storage with these polyethylene plug strips -- for use with 1.2mL MCT titertube racks.
£35.95 - £318.06
Specifications
Color | Natural |
---|---|
Volume (Metric) | 1.2 mL |
Closure Material | Polyethylene (Plug) |
Product Code | Brand | Product Type | Sterility | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Sterility | Format | Price | Quantity & Availability | |||||
12358202
|
Thermo Scientific™
3424-11 |
Frosted MicroTiter Tube | Non-sterile | Robotic Rack | N/A | ||||||
11579944
![]() |
Thermo Scientific™
3487 |
Microtiter Tube | Sterile | Robotic Rack |
£38.16
Pack of 960 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11937675
![]() |
Thermo Scientific™
3496 |
Microtiter Tube | Non-sterile | Robotic Rack |
£35.95
Pack of 960 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10707994
|
Thermo Scientific™
3498 |
Frosted MicroTiter Tube | Non-sterile | Bulk | N/A | ||||||
11539954
![]() |
Thermo Scientific™
3492 |
Microtiter Tube | Non-sterile | Bulk |
£54.15
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Seal microtiter tubes tightly for storage with polyethylene Thermo Scientific™ Microtiter Tube Plug Strips — for use with 1.2mL MCT Titertube Racks. The 1.2mL microtiter tubes offer additional volume capacity for sample dilution. These are available in a pre-racked 8 x 12 format.
Microtiter Tubes and Caps
- Polyethylene plug strip seals the microtiter tubes tightly for storage
- Eight-plug strips can be easily cut apart for individual samples
- 1.2mL microtiter tubes have additional volume capacity for sample dilution and are ideal for HTLV-III testing, RIA, EIA, PCR, pharmaceutical quality control and blood bank sample freezer storage
- Frosted writing areas on each tube and an alphanumeric rack simplify organization and identification of specific samples
- Microtiter tube system is available in bulk packaging or with a SBS standard footprint
- Robotic compatible rack can easily integrated into automated liquid handling workstations
Highest Quality
- Rigorous testing to ensure sample integrity and security
Packaging Options
- Microtiter tubes and caps are available sterile and nonsterile
Specifications
Natural | |
1.2 mL | |
Polyethylene (Plug) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.