missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Microtube, polypropylene, for Cobas B10 and MIRA instruments, neutral, 0.75mL
Brand: Kartell™ 0294000
Code : NEW
Additional Details : Weight : 0.50000kg
Spezifikation
7.65 mm | |
CE Marked | |
Natural | |
Cobas Bio™ and Cobas Mira™ automatic analyzers |
Flat | |
0.7 mL | |
Polyethylene | |
35.5 mm |