missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Microtube Rack
OHAUS™ Microtube Rack designed to securely hold tubes in place.
Brand: OHAUS™
141.55 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 1.00000kg
Description
- Constructed of stainless steel
- For use with microtubes of various sizes
Specifications
Test Tube Rack | |
Microtubes (70) | |
12.70 cm x 17.80 cm | |
12.70 cm | |
17.80 cm | |
4.300 cm | |
5.00 in. |
Micro Tube Rack | |
PVC-coated Steel | |
12.7 x 17.8 x 4.3 cm | |
5.00 in. | |
7.00 in. | |
1.70 in. | |
12.70 cm |