missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Microtube Rack
Stackable racks with superior chemical and heat-resistance are available in small or large well capacity options
£80.35
Specifications
Description | Microtube Rack |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes |
Material | Nylon |
Description
- Constructed of reinforced nylon
- Superior chemical- and heat-resistance
- Handles provide easy and safe transportation
- Alphanumeric identification for quick location and retrieval of samples
- Stackable when full of tubes
- Can be used in water baths
- Autoclavable
Specifications
Microtube Rack | |
Blue | |
Nylon | |
Non-sterile | |
1 |
Autoclavable | |
Tubes | |
Yes | |
Holding and Storing Microtubes |