missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Tube Racks
Optimize workflow with Eppendorf™ Tube Racks that are ideal for sample processing, transport, and short- to mid-term sample storage.
Brand: Eppendorf™ 0030119860
20.20 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stackable within one rack format and also between all rack variants; saves laboratory space when not in use
- Non-slip silicone feet and a tilt-proof footprint design ensure safe handling
- Wavelike design: Tube rows are arranged in different heights so that the reaction vessels are easily accessible and clearly identifiable
- Made of polypropylene (PP) for high chemical and physical resistance
- Optimized space-saving dimensions due to perfect tube position-to-footprint arrangement without compromising the tube handling
- High flexibility: holds tubes of different sizes
- Numbered tube positions support fast and easy orientation and error-free handling
Specifications
Test Tube Stand | |
White | |
Polypropylene | |
Conical | |
Yes | |
1 Conical Tube 25 mL or 50 mL | |
-86°C to +100°C |
Autoclavable | |
PCR Tubes, Tubes (25 or 50 mL) | |
1 | |
None | |
Non-sterile | |
4 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction