missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tube Racks
GREENER_CHOICE

Product Code. p-7159225 Shop All Eppendorf Products
Click to view available options
Positions:
1
12
12 (6 and 6)
36
48
For Use With (Equipment):
0.5 mL Tubes
1 Conical Tube 25 mL or 50 mL
1.5 and 2.0 mL Tubes
5 mL and 15 mL Tubes
5 or 15 mL, 25 or 50 mL Tubes
Cryogenic Tubes
Unit Size:
Pack of 2
Pack of 4
This item is not returnable. View return policy

Product Code. 16326485

Brand: Eppendorf™ 0030119860

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize workflow with Eppendorf™ Tube Racks that are ideal for sample processing, transport, and short- to mid-term sample storage.

  • Stackable within one rack format and also between all rack variants; saves laboratory space when not in use
  • Non-slip silicone feet and a tilt-proof footprint design ensure safe handling
  • Wavelike design: Tube rows are arranged in different heights so that the reaction vessels are easily accessible and clearly identifiable
  • Made of polypropylene (PP) for high chemical and physical resistance
  • Optimized space-saving dimensions due to perfect tube position-to-footprint arrangement without compromising the tube handling
  • High flexibility: holds tubes of different sizes
  • Numbered tube positions support fast and easy orientation and error-free handling
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Stand
Autoclavable Autoclavable
Color White
Holds PCR Tubes, Tubes (25 or 50 mL)
Material Polypropylene
Positions 1
Shape Conical
Shelves None
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 1 Conical Tube 25 mL or 50 mL
No. per Pack 4 Pk.
Temperature (Metric) Range -86°C to +100°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.