missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Microtube Shaker
Microtube Shaker provides researchers a benchtop shaking incubator allowing uniform heating, cooling, and mixing of precious life science samples.
Brand: Axygen™ I-4011
2170.64 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compact footprint incorporates an intuitive control panel which allows the operator to easily program the device and view the live temperature, time, and mixing speed settings throughout the experiment

Specifications
3 mm | |
230 V | |
200 W | |
7.3 kg |
200 to 1500 rpm | |
0.1°C to 100°C | |
200 x 235 x 120 mm | |
LCD |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
CE_17874377_EN.pdf
File size: 269.6 kB
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Microtube Shaker > Voltage: 230 V
Spot an opportunity for improvement?Share a Content Correction