Learn More
Fisherbrand™ Light-Tight Microtube Storage Racks
Protect light sensitive samples. Light-Tight Microtube Storage Racks feature three-point hinges and clasp for secure lid closure and 100 well storage.
Brand: Fisherbrand™
57.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 46
Additional Details : Weight : 0.86400kg
Description
- For larger storage requirements of 1.5/2.0 mL microtubes or cryogenic vials.
- Opaque black color provides protection for light sensitive samples.
- Easy-open hinged lid with snap clasp.
- 100 wells
- Well dia.: 1.23 cm
- Dimensions: 14.1 x 15.1 x 5.7 cm
- Autoclavable
Specifications
Microtube Storage Rack | |
10 x 10 | |
Black | |
Polypropylene | |
Square | |
Yes | |
1.5 and 2.0 mL microcentrifuge tubes and cryogenic vials | |
151 x 141 x 57 mm | |
5.9 in. | |
5.6 in. | |
2.2 in. |
Yes | |
Autoclavable | |
Microtubes (1.5 to 2 mL) | |
100 | |
None | |
Non-sterile | |
5 Pk. | |
151 mm | |
141 mm | |
57 mm | |
12.3 mm |