missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Microvolume Pipet Tips, Sterile
Provide accurate, reliable performance in the stated volume range
£92.59 - £102.69
Specifications
Sterility | Sterile |
---|---|
Color | Natural |
Clean Claims | DNase, RNase, and Pyrogen free |
Format | Rack |
Tip Style | Microvolume, Round |
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Format | Price | Quantity & Availability | ||||
10072521
|
Corning™
4830 |
0.5 to 10 μL | Rack |
£92.59
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10103861
|
Corning™
4894 |
0.1 to 10 μL | Rack |
£102.69
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
- Microvolume tips provide accurate, reliable performance in the 0.1 μL to 10 μL range for major brand ultra-micropipettors.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Sterile | |
DNase, RNase, and Pyrogen free | |
Microvolume, Round | |
Polypropylene |
Natural | |
Rack | |
Rack |