Learn More
Fisherbrand™ Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets
Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
£51.50 - £54.55
Specifications
Product Type | Cryogenic Label |
---|---|
For Use With (Application) | Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications |
Temperature Range (English) | -321 to 250°F |
Temperature Range (Metric) | -196°C to +121°C |
Product Code | Brand | Color | For Use With (Equipment) | Format | Size (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Format | Size (English) | Price | Quantity & Availability | ||
16468115
|
Fisherbrand™
15930C |
White | 1.5 to 2 mL tubes | Label | 0.5 x 1.25 in. |
£54.55
Pack of 1700 |
In Stock
Log in to see stock. |
||
15295788
|
Fisherbrand™
15930E |
White | Racks, boxes | Label | 1 x 2.6 in. |
£51.50
Pack of 600 |
In Stock
Log in to see stock. |
||
Description
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)
- No need to self-laminate
- Thinner labels allow tubes to fit in most storage systems
- Available in a full range of colors and sizes
- Guaranteed not to fall off under normal use (provided user instructions are followed)
- Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)
Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications
Specifications
Cryogenic Label | |
Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications | |
-321 to 250°F | |
-196°C to +121°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.